Steel Drawer Cabinet, 24 in D x 60 in W x 32 1/2 in H, Red

  • Mfr # 2460-3

  • Zoro # G222715512


product price:  $731.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Load Capacity
2,000 lbs
Assembled/Unassembled
Assembled
Overall Height
33-1/2 in
Finish
Powder coat
Overall Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2460-3
Zoro #
G222715512
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
33-1/2 in
Overall Depth
24 in
Overall Width
60 in

Details

Load Capacity
2,000 lbs
Assembled/Unassembled
Assembled
Finish
Powder coat
Color
Red
Series
2460
Item
Work table
Material - Cabinets
Steel

Description

All welded steel, Heavy Duty Tool Stand with 3 Shelves, handles large loads, machinery and assembly. 24in D x 60in W x 32-1/2in H. 3 Shelf. Top shelf is flat and center/bottom is 2in tray type shelves. Shelves are 12 gauge steel, clearance is 10-1/8in between shelves. Capacity 2,000 lbs.Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.