Steel Platform Truck, 24 in W x 42 in D, S in E Casters, Red

  • Mfr # PT-2442-SE

  • Zoro # G822717725


product price: $630.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Color
Red
Finish
Powder Coat
Caster Material
Rubber
Overall Width
24 in
Overall Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT-2442-SE
Zoro #
G822717725
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Height
36 in
Overall Length
42 in

Details

Color
Red
Finish
Powder Coat
Caster Material
Rubber
Caster Type
2 Rigid, 2 Swivel
Load Capacity
1,800 lbs
Assembled/Unassembled
Assembled
Material
All Welded Steel
Item
Platform Trucks

Description

All welded steel, Heavy Duty Single End Platform Truck. Reinforced 12 gauge steel platform truck. Platform is 12in from floor. Includes single end push handle. 2 rigid 8in x 2in mold-on rubber casters in front, and 2 swivel 6in x 2in mold-on rubber casters in rear for easy steering and excellent manueverability. Capacity 1,800 lbs. Dimensions 42in W x 24in D x 36in H overall. Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.