
Steel Platform Truck, 24 in W x 48 in D, 6 in Semi-Steel Casters, Black
Mfr # PT-2448-6S
Zoro # G122736907
product price:Â $459.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Overall Height
34 in
Overall Length
48 in
Overall Width
24 in
Color
Black
Load Capacity
1,800 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
PT-2448-6S
Zoro #
G122736907
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
34 in
Overall Length
48 in
Overall Width
24 in
Deck Width
24 in
Deck Length
48 in
Deck Height
9.625"
Caster Dia.
6"
Details
Color
Black
Load Capacity
1,800 lbs
Item
Platform Truck
Handle Type
Removable Handle
Caster Type
2 Rigid, 2 Swivel
Finish
Powder Coat
Includes
Removable Handle
Caster Material
Semi-Steel
Assembled/Unassembled
Assembled
Deck Material
Steel
Description
All welded steel, Heavy Duty Platform Truck. Durable free moving platform truck to absorb the roughest usage. Reinforced 12 gauge steel platform. Removable tubular push handle. Deck height 7- 3/4in H. Capacity 2,500 lbs. 6in x 2in semi-steel casters. Dimensions 48in W x 24in D x 7-3/4in H (excluding handle). Powder Coat finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.