Shop R&B WIRE PRODUCTS

Antimicrobial Vinyl Basket Truck with Steel Base, 14 Bushel, Yellow

  • Mfr # 414SOC/ANTI/YEL
  • Zoro # G4326896

product price: 
$
428.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
35 in
Overall Length
41 1/2 in
Overall Width
30 1/4 in
Material
Steel/Vinyl
Color
Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
414SOC/ANTI/YEL
Zoro #
G4326896
UPC #
-
Country of Origin
United States
Material
Steel/Vinyl
Color
Yellow
Load Capacity
800 lb
Item
Antimicrobial Permanent Vinyl Liner Basket Truck
Wheel Type
5 in Casters
Handle Type
Soft Loop
Frame Material - Hoppers and Cube Trucks
Steel
Load Capacity - Hoppers and Cube Trucks
500 lb.
Caster Configuration
(4) Swivel
Item - Basket Trucks
Basket Truck
Liner Style
Permanent
Optional Lid
Mfr Model No. 4608HL
Cubic Foot Capacity
17.4 cu ft
Bushel Capacity
14
Caster Material
Polyurethane
Container Material
Antimicrobial Flame Retardant Vinyl
Color - Hoppers and Cube Trucks
Yellow
Caster Type
Non-Marking with Clean Wheel Systemâ„¢ Technology
Volume Capacity
5/8 cu. yd.
Cubic Yard Capacity
0.37 cu yd
Container Material - Hoppers and Cube Trucks
Antimicrobial Flame Retardant Vinyl
Number of Compartments
1
Features
Corrosion Resistant
Frame Material
Steel
Includes
Non-Marking Bumper
Mobility Option
Forklift-Capable, Manual
Collapsible
No
Base Material
Steel
Caster/Wheel Configuration
(4) Swivel
Caster Wheel/Tread Material
Polyurethane
Caster Frame Material
Steel
Includes Frame Bumpers
Without Frame Bumpers
Caster Mounting Type
Plate
Caster Wheel Type
Standard
Liner Color
Yellow
Non-Marking Casters/Wheels
Yes
Caster Brake Type
No Brake Included
Base Finish/Coating
Powder-Coated
Caster/Wheel Mounting Location
Standard
Number of Drain Holes
0
Quiet Performance Features
Sealed Bearings
Liner Material
Vinyl
End Style
Closed
Truck Style
Standard
Caster Core Material
Plastic
Assembled/Unassembled
Assembled
Wire Color
Yellow

Dimensions

Overall Height
35 in
Overall Length
41 1/2 in
Overall Width
30 1/4 in
Wheel Diameter
5 in
Caster Dia.
5"
Container Height
30 in
Inside Width
30 1/4 in
Inside Height
30 in
Overall LxWxH
41 1/2 in x 31 1/2 in x 35 in
Caster Wheel Width
1 in
Caster Wheel Dia.
5 in
Inside Length
41 1/2 in
Caster Mounting Height
6 1/8 in
Caster Width
1 in
Wire Rope Length
41 1/2 in
Length
41 1/2 in

Description

Basket Truck, Truck Style Standard, Bushel Capacity 14 bu, Cubic Foot Capacity 17.4 cu ft, Cubic Yard Capacity 0.37 cu yd, Load Capacity 800 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Yellow, Base Material Steel, Base Finish/Coating Powder-Coated, Inside Length 41 1/2 in, Inside Width 30 1/4 in, Inside Height 30 in, Overall Length 41 1/2 in, Overall Width 30 1/4 in, Overall Height 35 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.