Steel Platform Truck, 24 in W x 48 in D, 6 in Semi-Steel Casters, With Extra Handle Sockets, Black
- Mfr # PT-2448-6S-EHS
- Zoro # G424448959
product price:Â
$
629.99
/ea
Key Features
Caster Material
Semi-Steel
Assembled/Unassembled
Assembled
Color
Black
Load Capacity
2,500 lbs
Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT-2448-6S-EHS
- Zoro #
- G424448959
- UPC #
- -
- Country of Origin
- United States
- Caster Material
- Semi-Steel
- Assembled/Unassembled
- Assembled
- Color
- Black
- Load Capacity
- 2,500 lbs
- Finish
- Powder Coated
- Frame Material
- Steel
- Caster Type
- 2 SWIVEL, 2 RIGID
- Deck Material
- Steel
- Handle Type
- Tubular Offset
- Item
- Platform Truck
Dimensions
- Overall Height
- 34-1/4 in
- Deck Height
- 7-3/4 in
- Overall Length
- 54 in
- Overall Width
- 24 in
- Deck Length
- 48 in
- Deck Width
- 24 in
- Caster Dia.
- 6 in
Description
All welded steel, Heavy Duty Platform Truck. Durable free moving platform truck to absorb the roughest usage. Reinforced 12 gauge steel platform. Removable tubular push handle. Deck height 7- 3/4 in H. Capacity 2,500 lbs. 6 in x 2 in semi-steel casters. Dimensions 48 in W x 24 in D x 7-3/4 in H (excluding handle). Powder Coat finish. Black. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.