
Steel Platform Truck, 24 in W x 48 in D, 8 in Phenolic Casters, Light Blue
Mfr # PT-2448-8P
Zoro # G222714751
product price:Â $487.99
/eaKey Features
Caster Type
2 Rigid, 2 Swivel
Includes
Removable Handle
Material
All Welded Steel
Assembled/Unassembled
Assembled
Caster Material
Phenolic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PT-2448-8P
Zoro #
G222714751
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
48 in
Overall Length
24 in
Overall Height
37 in
Details
Caster Type
2 Rigid, 2 Swivel
Includes
Removable Handle
Material
All Welded Steel
Assembled/Unassembled
Assembled
Caster Material
Phenolic
Color
Light Blue
Finish
Powder Coat
Load Capacity
1,800 lbs
Item
Platform Trucks
Description
All welded steel, Heavy Duty Platform Truck. Durable free moving platform truck to absorb the roughest usage. Reinforced 12 gauge steel platform. Removable tubular push handle. Deck height 9- 3/4in H. Capacity 3,000 lbs. 8in x 2in phenolic casters. Dimensions 48in W x 24in D x 9-3/4in H (excluding handle). Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.