
Steel Platform Truck, 24 in W x 54 in D, S in E Casters, Light Blue
Mfr # PT-2454-SE
Zoro # G322720669
product price: $689.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Height
36 in
Load Capacity
1,800 lbs
Material
All Welded Steel
Overall Width
24 in
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT-2454-SE
Zoro #
G322720669
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
36 in
Overall Width
24 in
Overall Length
54 in
Details
Load Capacity
1,800 lbs
Item
Platform Trucks
Material
All Welded Steel
Assembled/Unassembled
Assembled
Color
Light Blue
Finish
Powder Coat
Caster Type
3 Rigid, 2 Swivel
Caster Material
Rubber
Description
All welded steel, Heavy Duty Single End Platform Truck. Reinforced 12 gauge steel platform truck. Platform is 12in from floor. Includes single end push handle. 2 rigid 8in x 2in mold-on rubber casters in front, and 2 swivel 6in x 2in mold-on rubber casters in rear for easy steering and excellent manueverability. Capacity 1,800 lbs. Dimensions 54in W x 24in D x 36in H overall. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.