
Steel Platform Truck, 24 in W x 54 in D, S in E Casters, Red
Mfr # PT-2454-SE
Zoro # G822718937
product price: $689.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Finish
Powder Coat
Material
All Welded Steel
Caster Type
3 Rigid, 2 Swivel
Color
Red
Caster Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT-2454-SE
Zoro #
G822718937
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
36 in
Overall Length
54 in
Overall Width
24 in
Details
Finish
Powder Coat
Material
All Welded Steel
Caster Type
3 Rigid, 2 Swivel
Color
Red
Caster Material
Rubber
Item
Platform Trucks
Load Capacity
1,800 lbs
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Single End Platform Truck. Reinforced 12 gauge steel platform truck. Platform is 12in from floor. Includes single end push handle. 2 rigid 8in x 2in mold-on rubber casters in front, and 2 swivel 6in x 2in mold-on rubber casters in rear for easy steering and excellent manueverability. Capacity 1,800 lbs. Dimensions 54in W x 24in D x 36in H overall. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.