Shop PUCEL
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Steel Platform Truck, 24 in W x 60 in D, 6 in Phenolic Casters, With Extra Handle Sockets, Light Blue
- Mfr # PT-2460-6P-EHS
- Zoro # G024448953
product price:Â
$
664.99
/ea
Key Features
Load Capacity
2,500 lbs
Deck Length
60 in
Caster Material
Phenolic
Deck Width
24 in
Overall Length
66 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT-2460-6P-EHS
- Zoro #
- G024448953
- UPC #
- -
- Country of Origin
- United States
- Load Capacity
- 2,500 lbs
- Caster Material
- Phenolic
- Handle Type
- Tubular Offset
- Color
- Light Blue
- Finish
- Powder Coated
- Caster Type
- 2 SWIVEL, 2 RIGID
- Frame Material
- Steel
- Assembled/Unassembled
- Assembled
- Item
- Platform Truck
- Deck Material
- Steel
Dimensions
- Deck Length
- 60 in
- Deck Width
- 24 in
- Overall Length
- 66 in
- Overall Height
- 34-1/4 in
- Overall Width
- 24 in
- Caster Dia.
- 6 in
- Deck Height
- 7-3/4 in
Description
All welded steel, Heavy Duty Platform Truck. Durable free moving platform truck to absorb the roughest usage. Reinforced 12 gauge steel platform. Removable tubular push handle. Deck height 7- 3/4 in H. Capacity 2,500 lbs. 6 in x 2 in phenolic casters. Dimensions 60 in W x 24 in D x 7-3/4 in H (excluding handle). Powder Coat finish. Light Blue. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.