Steel Platform Truck, 24 in W x 60 in D, 6 in Semi-Steel Casters, With Extra Handle Sockets, Red
- Mfr # PT-2460-6S-EHS
- Zoro # G724448826
product price:Â
$
686.99
/ea
Key Features
Overall Height
34-1/4 in
Assembled/Unassembled
Assembled
Caster Type
2 SWIVEL, 2 RIGID
Deck Length
60 in
Deck Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT-2460-6S-EHS
- Zoro #
- G724448826
- UPC #
- -
- Country of Origin
- United States
- Assembled/Unassembled
- Assembled
- Caster Type
- 2 SWIVEL, 2 RIGID
- Deck Material
- Steel
- Color
- Red
- Load Capacity
- 2,500 lbs
- Caster Material
- Semi-Steel
- Handle Type
- Tubular Offset
- Item
- Platform Truck
- Frame Material
- Steel
- Finish
- Powder Coated
Dimensions
- Overall Height
- 34-1/4 in
- Deck Length
- 60 in
- Deck Height
- 7-3/4 in
- Overall Width
- 24 in
- Caster Dia.
- 6 in
- Deck Width
- 24 in
- Overall Length
- 66 in
Description
All welded steel, Heavy Duty Platform Truck. Durable free moving platform truck to absorb the roughest usage. Reinforced 12 gauge steel platform. Removable tubular push handle. Deck height 7- 3/4 in H. Capacity 2,500 lbs. 6 in x 2 in semi-steel casters. Dimensions 60 in W x 24 in D x 7-3/4 in H (excluding handle). Powder Coat finish. Red. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.