
Steel Platform Truck, 24 in W x 60 in D, 8 in Phenolic Casters, Black
Mfr # PT-2460-8P
Zoro # G522736552
product price:Â $532.99
/eaKey Features
Material
All Welded Steel
Overall Height
37 in
Overall Width
60 in
Caster Type
2 Rigid, 2 Swivel
Includes
Removable Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT-2460-8P
Zoro #
G522736552
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
37 in
Overall Width
60 in
Overall Length
24 in
Details
Material
All Welded Steel
Caster Type
2 Rigid, 2 Swivel
Includes
Removable Handle
Load Capacity
1,800 lbs
Caster Material
Phenolic
Assembled/Unassembled
Assembled
Finish
Powder Coat
Color
Black
Item
Platform Trucks
Description
All welded steel, Heavy Duty Platform Truck. Durable free moving platform truck to absorb the roughest usage. Reinforced 12 gauge steel platform. Removable tubular push handle. Deck height 9- 3/4in H. Capacity 3,000 lbs. 8in x 2in phenolic casters. Dimensions 60in W x 24in D x 9-3/4in H (excluding handle). Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.