
Steel Platform Truck, 24 in W x 60 in D, 8 in Phenolic Casters, Red
Mfr # PT-2460-8P
Zoro # G122714530
product price:Â $532.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Load Capacity
1,800 lbs
Overall Height
37 in
Assembled/Unassembled
Assembled
Caster Type
2 Rigid, 2 Swivel
Caster Material
Phenolic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PT-2460-8P
Zoro #
G122714530
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
37 in
Overall Length
24 in
Overall Width
60 in
Details
Load Capacity
1,800 lbs
Assembled/Unassembled
Assembled
Caster Type
2 Rigid, 2 Swivel
Caster Material
Phenolic
Includes
Removable Handle
Item
Platform Trucks
Finish
Powder Coat
Color
Red
Material
All Welded Steel
Description
All welded steel, Heavy Duty Platform Truck. Durable free moving platform truck to absorb the roughest usage. Reinforced 12 gauge steel platform. Removable tubular push handle. Deck height 9- 3/4in H. Capacity 3,000 lbs. 8in x 2in phenolic casters. Dimensions 60in W x 24in D x 9-3/4in H (excluding handle). Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.