Steel Platform Truck, 24 in W x 72 in D, 6 in Phenolic Casters, Black

  • Mfr # PT-2472-6P

  • Zoro # G422737543


product price:  $530.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
34 in
Includes
Removable Handle
Overall Width
72 in
Load Capacity
1,800 lbs
Overall Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT-2472-6P
Zoro #
G422737543
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
34 in
Overall Width
72 in
Overall Length
24 in

Details

Includes
Removable Handle
Load Capacity
1,800 lbs
Caster Type
2 Rigid, 2 Swivel
Item
Platform Trucks
Finish
Powder Coat
Material
All Welded Steel
Caster Material
Phenolic
Assembled/Unassembled
Assembled
Color
Black

Description

All welded steel, Heavy Duty Platform Truck. Durable free moving platform truck to absorb the roughest usage. Reinforced 12 gauge steel platform. Removable tubular push handle. Deck height 7- 3/4in H. Capacity 2,500 lbs. 6in x 2in phenolic casters. Dimensions 72in W x 24in D x 7-3/4in H (excluding handle). Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.