
Steel Platform Truck, 24 in W x 72 in D, 6 in Phenolic Casters, Light Blue
Mfr # PT-2472-6P
Zoro # G422714650
product price:Â $530.99
/eaKey Features
Assembled/Unassembled
Assembled
Color
Light Blue
Overall Height
34 in
Material
All Welded Steel
Caster Material
Phenolic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT-2472-6P
Zoro #
G422714650
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
34 in
Overall Length
24 in
Overall Width
72 in
Details
Assembled/Unassembled
Assembled
Color
Light Blue
Item
Platform Trucks
Material
All Welded Steel
Caster Material
Phenolic
Includes
Removable Handle
Load Capacity
1,800 lbs
Finish
Powder Coat
Caster Type
2 Rigid, 2 Swivel
Description
All welded steel, Heavy Duty Platform Truck. Durable free moving platform truck to absorb the roughest usage. Reinforced 12 gauge steel platform. Removable tubular push handle. Deck height 7- 3/4in H. Capacity 2,500 lbs. 6in x 2in phenolic casters. Dimensions 72in W x 24in D x 7-3/4in H (excluding handle). Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.