Shop PUCEL
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Steel Platform Truck, 24 in W x 72 in D, 8 in, Casters, With Extra Handle Sockets, Light Blue
- Mfr # PT-2472-8S-EHS
- Zoro # G624449046
product price:Â
$
816.99
/ea
Key Features
Deck Height
9-3/4 in
Overall Width
24 in
Handle Type
Tubular Offset
Deck Length
72 in
Caster Dia.
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT-2472-8S-EHS
- Zoro #
- G624449046
- UPC #
- -
- Country of Origin
- United States
- Handle Type
- Tubular Offset
- Caster Material
- Semi-Steel
- Frame Material
- Steel
- Deck Material
- Steel
- Caster Type
- 2 SWIVEL, 2 RIGID
- Item
- Platform Truck
- Load Capacity
- 3,000 lbs
- Color
- Light Blue
- Assembled/Unassembled
- Assembled
- Finish
- Powder Coated
Dimensions
- Deck Height
- 9-3/4 in
- Overall Width
- 24 in
- Deck Length
- 72 in
- Caster Dia.
- 8 in
- Overall Length
- 78 in
- Deck Width
- 24 in
- Overall Height
- 36-1/4 in
Description
All welded steel, Heavy Duty Platform Truck. Durable free moving platform truck to absorb the roughest usage. Reinforced 12 gauge steel platform. Removable tubular push handle. Deck height 9- 3/4 in H. Capacity 3,000 lbs. 8 in x 2 in semi-steel casters. Dimensions 72 in W x 24 in D x 9-3/4 in H (excluding handle). Powder Coat finish. Light Blue. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.