
Steel Platform Truck, 24 in W x 72 in D, 8 in Phenolic Casters, Light Blue
Mfr # PT-2472-8P
Zoro # G022714777
product price:Â $576.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Overall Height
37 in
Material
All Welded Steel
Color
Light Blue
Overall Length
24 in
Caster Material
Phenolic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT-2472-8P
Zoro #
G022714777
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
37 in
Overall Length
24 in
Overall Width
72 in
Details
Material
All Welded Steel
Color
Light Blue
Caster Material
Phenolic
Load Capacity
1,800 lbs
Caster Type
2 Rigid, 2 Swivel
Finish
Powder Coat
Item
Platform Trucks
Assembled/Unassembled
Assembled
Includes
Removable Handle
Description
All welded steel, Heavy Duty Platform Truck. Durable free moving platform truck to absorb the roughest usage. Reinforced 12 gauge steel platform. Removable tubular push handle. Deck height 9- 3/4in H. Capacity 3,000 lbs. 8in x 2in phenolic casters. Dimensions 72in W x 24in D x 9-3/4in H (excluding handle). Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.