Steel Platform Truck, 24 in W x 72 in D, 8 in Semi-Steel Casters, Light Blue

  • Mfr # PT-2472-8S

  • Zoro # G022714586


product price:  $606.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Overall Height
37 in
Overall Width
24 in
Color
Blue
Load Capacity
1,800 lb
Handle Type
Removable Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT-2472-8S
Zoro #
G022714586
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
37 in
Overall Length
72 in
Overall Width
24 in
Deck Length
72 in
Deck Width
24 in
Caster Dia.
8"
Deck Height
11.625"

Details

Color
Blue
Load Capacity
1,800 lb
Item
Platform Truck
Handle Type
Removable Handle
Caster Type
2 Rigid, 2 Swivel
Assembled/Unassembled
Assembled
Finish
Powder Coat
Includes
Removable Handle
Caster Material
Semi-Steel
Deck Material
Steel

Description

All welded steel, Heavy Duty Platform Truck. Durable free moving platform truck to absorb the roughest usage. Reinforced 12 gauge steel platform. Removable tubular push handle. Deck height 9- 3/4in H. Capacity 3,000 lbs. 8in x 2in semi-steel casters. Dimensions 72in W x 24in D x 9-3/4in H (excluding handle). Powder Coat finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.