
Steel Platform Truck, 24 in W x 96 in D, 6 in Phenolic Casters, Gray
Mfr # PT-2496-6P
Zoro # G722714657
product price:Â $620.99
/eaKey Features
Load Capacity
1,800 lbs
Overall Width
96 in
Depth
24 in
Finish
Powder Coat
Material
All welded steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PT-2496-6P
Zoro #
G722714657
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
96 in
Depth
24 in
Overall Height
34 in
Details
Load Capacity
1,800 lbs
Finish
Powder Coat
Material
All welded steel
Item
Platform Trucks
Handle Type
Removeable
Color
Gray
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Platform Truck. Durable free moving platform truck to absorb the roughest usage. Reinforced 12 gauge steel platform. Removable tubular push handle. Deck height 7- 3/4in H. Capacity 2,500 lbs. 6in x 2in phenolic casters. Dimensions 96in W x 24in D x 7-3/4in H (excluding handle). Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.