
Steel Platform Truck, 24 in W x 96 in D, 6 in Phenolic Casters, Light Blue
Mfr # PT-2496-6P
Zoro # G422714544
product price:Â $620.99
/eaKey Features
Caster Type
2 Rigid, 2 Swivel
Caster Material
Phenolic
Load Capacity
1,800 lbs
Color
Light Blue
Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT-2496-6P
Zoro #
G422714544
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
34 in
Overall Width
24 in
Overall Length
96 in
Deck Height
9.625"
Caster Dia.
6"
Deck Length
96 in
Deck Width
24 in
Details
Caster Type
2 Rigid, 2 Swivel
Caster Material
Phenolic
Load Capacity
1,800 lbs
Color
Light Blue
Finish
Powder Coat
Assembled/Unassembled
Assembled
Includes
Removable Handle
Item
Platform Truck
Handle Type
Removable Handle
Deck Material
Steel
Description
All welded steel, Heavy Duty Platform Truck. Durable free moving platform truck to absorb the roughest usage. Reinforced 12 gauge steel platform. Removable tubular push handle. Deck height 7- 3/4in H. Capacity 2,500 lbs. 6in x 2in phenolic casters. Dimensions 96in W x 24in D x 7-3/4in H (excluding handle). Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.