Steel Platform Truck, 24 in W x 96 in D, 6 in Phenolic Casters, Red

  • Mfr # PT-2496-6P

  • Zoro # G822714601


product price:  $620.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Color
Red
Caster Type
2 Rigid, 2 Swivel
Overall Length
24 in
Caster Material
Phenolic
Overall Width
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT-2496-6P
Zoro #
G822714601
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
24 in
Overall Width
96 in
Overall Height
34 in

Details

Color
Red
Caster Type
2 Rigid, 2 Swivel
Caster Material
Phenolic
Item
Platform Trucks
Assembled/Unassembled
Assembled
Finish
Powder Coat
Includes
Removable Handle
Material
All Welded Steel
Load Capacity
1,800 lbs

Description

All welded steel, Heavy Duty Platform Truck. Durable free moving platform truck to absorb the roughest usage. Reinforced 12 gauge steel platform. Removable tubular push handle. Deck height 7- 3/4in H. Capacity 2,500 lbs. 6in x 2in phenolic casters. Dimensions 96in W x 24in D x 7-3/4in H (excluding handle). Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.