Steel Platform Truck, 24 in W x 96 in D, 6 in Phenolic Casters, With Extra Handle Sockets, Light Blue
- Mfr # PT-2496-6P-EHS
- Zoro # G624449312
product price:Â
$
834.99
/ea
Key Features
Deck Material
Steel
Overall Length
102 in
Overall Height
34-1/4 in
Frame Material
Steel
Assembled/Unassembled
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT-2496-6P-EHS
- Zoro #
- G624449312
- UPC #
- -
- Country of Origin
- United States
- Deck Material
- Steel
- Item
- Platform Truck
- Frame Material
- Steel
- Assembled/Unassembled
- Assembled
- Caster Material
- Phenolic
- Finish
- Powder Coated
- Color
- Light Blue
- Load Capacity
- 2,500 lbs
- Handle Type
- Tubular Offset
- Caster Type
- 2 SWIVEL, 2 RIGID
Dimensions
- Overall Length
- 102 in
- Overall Height
- 34-1/4 in
- Deck Width
- 24 in
- Overall Width
- 24 in
- Caster Dia.
- 6 in
- Deck Length
- 96 in
- Deck Height
- 7-3/4 in
Description
All welded steel, Heavy Duty Platform Truck. Durable free moving platform truck to absorb the roughest usage. Reinforced 12 gauge steel platform. Removable tubular push handle. Deck height 7- 3/4 in H. Capacity 2,500 lbs. 6 in x 2 in phenolic casters. Dimensions 96 in W x 24 in D x 7-3/4 in H (excluding handle). Powder Coat finish. Light Blue. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.