
Steel Platform Truck, 24 in W x 96 in D, 6 in Semi-Steel Casters, Red
Mfr # PT-2496-6S
Zoro # G722714602
product price:Â $638.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Overall Height
34 in
Color
Red
Load Capacity
1,800 lbs
Overall Length
96 in
Includes
Removable Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PT-2496-6S
Zoro #
G722714602
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
34 in
Overall Length
96 in
Overall Width
24 in
Deck Length
96 in
Caster Dia.
6"
Deck Width
24 in
Deck Height
9.625"
Details
Color
Red
Load Capacity
1,800 lbs
Includes
Removable Handle
Caster Material
Semi-Steel
Caster Type
2 Rigid, 2 Swivel
Item
Platform Truck
Assembled/Unassembled
Assembled
Finish
Powder Coat
Handle Type
Removable Handle
Deck Material
Steel
Description
All welded steel, Heavy Duty Platform Truck. Durable free moving platform truck to absorb the roughest usage. Reinforced 12 gauge steel platform. Removable tubular push handle. Deck height 7- 3/4in H. Capacity 2,500 lbs. 6in x 2in semi-steel casters. Dimensions 96in W x 24in D x 7-3/4in H (excluding handle). Powder Coat finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.