Steel Platform Truck, 24 in W x 96 in D, 6 in Semi-Steel Casters, With Extra Handle Sockets, Gray
- Mfr # PT-2496-6S-EHS
- Zoro # G824449655
product price:Â
$
857.99
/ea
Key Features
Deck Length
96 in
Handle Type
Tubular Offset
Load Capacity
2,500 lbs
Caster Dia.
6 in
Overall Height
34-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT-2496-6S-EHS
- Zoro #
- G824449655
- UPC #
- -
- Country of Origin
- United States
- Handle Type
- Tubular Offset
- Load Capacity
- 2,500 lbs
- Finish
- Powder Coated
- Caster Type
- 2 SWIVEL, 2 RIGID
- Frame Material
- Steel
- Color
- Gray
- Deck Material
- Steel
- Assembled/Unassembled
- Assembled
- Item
- Platform Truck
- Caster Material
- Semi-Steel
Dimensions
- Deck Length
- 96 in
- Caster Dia.
- 6 in
- Overall Height
- 34-1/4 in
- Deck Height
- 7-3/4 in
- Deck Width
- 24 in
- Overall Width
- 24 in
- Overall Length
- 102 in
Description
All welded steel, Heavy Duty Platform Truck. Durable free moving platform truck to absorb the roughest usage. Reinforced 12 gauge steel platform. Removable tubular push handle. Deck height 7- 3/4 in H. Capacity 2,500 lbs. 6 in x 2 in semi-steel casters. Dimensions 96 in W x 24 in D x 7-3/4 in H (excluding handle). Powder Coat finish. GRAY. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.