Shop PUCEL
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Steel Platform Truck, 24 in W x 96 in D, 8 in Semi-Steel Casters, Black
- Mfr # PT-2496-8S
- Zoro # G822737075
product price:Â
$
888.99
/ea
Key Features
Overall Height
37 in
Overall Length
96 in
Overall Width
24 in
Color
Black
Load Capacity
1,800 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PT-2496-8S
- Zoro #
- G822737075
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 37 in
- Overall Length
- 96 in
- Overall Width
- 24 in
- Deck Width
- 24 in
- Caster Dia.
- 8"
- Deck Length
- 96 in
- Deck Height
- 11.625"
Details
- Color
- Black
- Load Capacity
- 1,800 lb
- Item
- Platform Truck
- Handle Type
- Removable Handle
- Finish
- Powder Coat
- Assembled/Unassembled
- Assembled
- Includes
- Removable Handle
- Caster Material
- Semi-Steel
- Caster Type
- 2 Rigid, 2 Swivel
- Deck Material
- Steel
Description
All welded steel, Heavy Duty Platform Truck. Durable free moving platform truck to absorb the roughest usage. Reinforced 12 gauge steel platform. Removable tubular push handle. Deck height 9- 3/4in H. Capacity 3,000 lbs. 8in x 2in semi-steel casters. Dimensions 96in W x 24in D x 9-3/4in H (excluding handle). Powder Coat finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.