
Steel Platform Truck, 28 in W x 60 in D, 6 in Phenolic Casters, Light Blue
Mfr # PT-2860-6P
Zoro # G222714652
product price:Â $529.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Load Capacity
1,800 lbs
Material
All Welded Steel
Caster Type
2 Rigid, 2 Swivel
Overall Width
60 in
Includes
Removable Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PT-2860-6P
Zoro #
G222714652
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
60 in
Overall Length
28 in
Overall Height
34 in
Details
Load Capacity
1,800 lbs
Material
All Welded Steel
Caster Type
2 Rigid, 2 Swivel
Includes
Removable Handle
Caster Material
Phenolic
Item
Platform Trucks
Finish
Powder Coat
Color
Light Blue
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Platform Truck. Durable free moving platform truck to absorb the roughest usage. Reinforced 12 gauge steel platform. Removable tubular push handle. Deck height 7- 3/4in H. Capacity 2,500 lbs. 6in x 2in phenolic casters. Dimensions 60in W x 28in D x 7-3/4in H (excluding handle). Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.