
Steel Platform Truck, 28 in W x 60 in D, 6 in Semi-Steel Casters, Light Blue
Mfr # PT-2860-6S
Zoro # G922714518
product price:Â $547.99
/eaKey Features
Includes
Removable Handle
Color
Light Blue
Caster Type
2 Rigid, 2 Swivel
Overall Width
28 in
Overall Length
60 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PT-2860-6S
Zoro #
G922714518
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
28 in
Overall Length
60 in
Overall Height
34 in
Deck Length
60 in
Deck Width
28 in
Deck Height
9.625"
Caster Dia.
6"
Details
Includes
Removable Handle
Color
Light Blue
Caster Type
2 Rigid, 2 Swivel
Item
Platform Truck
Caster Material
Semi-Steel
Load Capacity
1,800 lbs
Assembled/Unassembled
Assembled
Finish
Powder Coat
Handle Type
Removable Handle
Deck Material
Steel
Description
All welded steel, Heavy Duty Platform Truck. Durable free moving platform truck to absorb the roughest usage. Reinforced 12 gauge steel platform. Removable tubular push handle. Deck height 7- 3/4in H. Capacity 2,500 lbs. 6in x 2in semi-steel casters. Dimensions 60in W x 28in D x 7-3/4in H (excluding handle). Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.