
Steel Platform Truck, 28 in W x 72 in D, 6 in Phenolic Casters, Light Blue
Mfr # PT-2872-6P
Zoro # G222714737
product price:Â $580.99
/eaKey Features
Assembled/Unassembled
Assembled
Overall Length
72 in
Color
Light Blue
Caster Type
2 Rigid, 2 Swivel
Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PT-2872-6P
Zoro #
G222714737
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
72 in
Overall Width
28 in
Overall Height
34 in
Caster Dia.
6"
Deck Length
72 in
Deck Height
9.625"
Deck Width
28 in
Details
Item
Platform Truck
Assembled/Unassembled
Assembled
Color
Light Blue
Caster Type
2 Rigid, 2 Swivel
Finish
Powder Coat
Caster Material
Phenolic
Includes
Removable Handle
Load Capacity
1,800 lbs
Deck Material
Steel
Handle Type
Removable Handle
Description
All welded steel, Heavy Duty Platform Truck. Durable free moving platform truck to absorb the roughest usage. Reinforced 12 gauge steel platform. Removable tubular push handle. Deck height 7- 3/4in H. Capacity 2,500 lbs. 6in x 2in phenolic casters. Dimensions 72in W x 28in D x 7-3/4in H (excluding handle). Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.