
Steel Platform Truck, 28 in W x 72 in D, 6 in Phenolic Casters, Putty
Mfr # PT-2872-6P
Zoro # G022714593
product price:Â $580.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Overall Length
28 in
Caster Material
Phenolic
Material
All Welded Steel
Overall Width
72 in
Color
Putty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PT-2872-6P
Zoro #
G022714593
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
28 in
Overall Width
72 in
Overall Height
34 in
Details
Caster Material
Phenolic
Item
Platform Trucks
Material
All Welded Steel
Color
Putty
Load Capacity
1,800 lbs
Assembled/Unassembled
Assembled
Includes
Removable Handle
Finish
Powder Coat
Caster Type
2 Rigid, 2 Swivel
Description
All welded steel, Heavy Duty Platform Truck. Durable free moving platform truck to absorb the roughest usage. Reinforced 12 gauge steel platform. Removable tubular push handle. Deck height 7- 3/4in H. Capacity 2,500 lbs. 6in x 2in phenolic casters. Dimensions 72in W x 28in D x 7-3/4in H (excluding handle). Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.