
Steel Platform Truck, 28 in W x 96 in D, 6 in Phenolic Casters, Red
Mfr # PT-2896-6P
Zoro # G322714606
product price:Â $684.99
/eaKey Features
Caster Material
Phenolic
Assembled/Unassembled
Assembled
Includes
Removable Handle
Overall Length
28 in
Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT-2896-6P
Zoro #
G322714606
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
28 in
Overall Height
34 in
Overall Width
96 in
Details
Caster Material
Phenolic
Assembled/Unassembled
Assembled
Includes
Removable Handle
Item
Platform Trucks
Finish
Powder Coat
Color
Red
Material
All Welded Steel
Load Capacity
1,800 lbs
Caster Type
2 Rigid, 2 Swivel
Description
All welded steel, Heavy Duty Platform Truck. Durable free moving platform truck to absorb the roughest usage. Reinforced 12 gauge steel platform. Removable tubular push handle. Deck height 7- 3/4in H. Capacity 2,500 lbs. 6in x 2in phenolic casters. Dimensions 96in W x 28in D x 7-3/4in H (excluding handle). Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.