Shop PUCEL
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Steel Platform Truck, 28 in W x 96 in D, 6 in Phenolic Casters, With Extra Handle Sockets, Putty
- Mfr # PT-2896-6P-EHS
- Zoro # G524448781
product price:Â
$
915.99
/ea
Key Features
Load Capacity
2,500 lbs
Overall Height
34-1/4 in
Finish
Powder Coated
Assembled/Unassembled
Assembled
Frame Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT-2896-6P-EHS
- Zoro #
- G524448781
- UPC #
- -
- Country of Origin
- United States
- Load Capacity
- 2,500 lbs
- Item
- Platform Truck
- Finish
- Powder Coated
- Assembled/Unassembled
- Assembled
- Frame Material
- Steel
- Color
- Putty
- Caster Material
- Phenolic
- Handle Type
- Tubular Offset
- Caster Type
- 2 SWIVEL, 2 RIGID
- Deck Material
- Steel
Dimensions
- Overall Height
- 34-1/4 in
- Deck Width
- 28 in
- Deck Height
- 7-3/4 in
- Overall Width
- 28 in
- Caster Dia.
- 6 in
- Overall Length
- 102 in
- Deck Length
- 96 in
Description
All welded steel, Heavy Duty Platform Truck. Durable free moving platform truck to absorb the roughest usage. Reinforced 12 gauge steel platform. Removable tubular push handle. Deck height 7- 3/4 in H. Capacity 2,500 lbs. 6 in x 2 in phenolic casters. Dimensions 96 in W x 28 in D x 7-3/4 in H (excluding handle). Powder Coat finish. Putty. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.