Steel Platform Truck, 28 in W x 96 in D, 8 in Phenolic Casters, Putty

  • Mfr # PT-2896-8P

  • Zoro # G022714609


product price:  $729.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Finish
Powder Coat
Assembled/Unassembled
Assembled
Caster Material
Phenolic
Overall Width
96 in
Load Capacity
1,800 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT-2896-8P
Zoro #
G022714609
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
96 in
Overall Length
28 in
Overall Height
37 in

Details

Finish
Powder Coat
Assembled/Unassembled
Assembled
Caster Material
Phenolic
Item
Platform Trucks
Load Capacity
1,800 lbs
Includes
Removable Handle
Caster Type
2 Rigid, 2 Swivel
Color
Putty
Material
All Welded Steel

Description

All welded steel, Heavy Duty Platform Truck. Durable free moving platform truck to absorb the roughest usage. Reinforced 12 gauge steel platform. Removable tubular push handle. Deck height 9- 3/4in H. Capacity 3,000 lbs. 8in x 2in phenolic casters. Dimensions 96in W x 28in D x 9-3/4in H (excluding handle). Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.