
Steel Platform Truck, 34 in W x 48 in D, 6 in Phenolic Casters, Red
Mfr # PT-3448-6P
Zoro # G722714534
product price:Â $544.99
/eaKey Features
Overall Width
48 in
Caster Material
Phenolic
Material
All Welded Steel
Overall Length
34 in
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PT-3448-6P
Zoro #
G722714534
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
48 in
Overall Length
34 in
Overall Height
34 in
Details
Item
Platform Trucks
Caster Material
Phenolic
Material
All Welded Steel
Color
Red
Assembled/Unassembled
Assembled
Caster Type
2 Rigid, 2 Swivel
Includes
Removable Handle
Finish
Powder Coat
Load Capacity
1,800 lbs
Description
All welded steel, Heavy Duty Platform Truck. Durable free moving platform truck to absorb the roughest usage. Reinforced 12 gauge steel platform. Removable tubular push handle. Deck height 7- 3/4in H. Capacity 2,500 lbs. 6in x 2in phenolic casters. Dimensions 48in W x 34in D x 7-3/4in H (excluding handle). Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.