Steel Platform Truck, 34 in W x 48 in D, 8 in Phenolic Casters, Putty

  • Mfr # PT-3448-8P

  • Zoro # G322714545


product price:  $590.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
37 in
Color
Putty
Finish
Powder Coat
Overall Length
34 in
Caster Type
2 Rigid, 2 Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT-3448-8P
Zoro #
G322714545
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
37 in
Overall Length
34 in
Overall Width
48 in

Details

Color
Putty
Finish
Powder Coat
Caster Type
2 Rigid, 2 Swivel
Load Capacity
1,800 lbs
Assembled/Unassembled
Assembled
Includes
Removable Handle
Caster Material
Phenolic
Material
All Welded Steel
Item
Platform Trucks

Description

All welded steel, Heavy Duty Platform Truck. Durable free moving platform truck to absorb the roughest usage. Reinforced 12 gauge steel platform. Removable tubular push handle. Deck height 9- 3/4in H. Capacity 3,000 lbs. 8in x 2in phenolic casters. Dimensions 48in W x 34in D x 9-3/4in H (excluding handle). Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.