Steel Platform Truck, 34 in W x 60 in D, 6 in Phenolic Casters, Red

  • Mfr # PT-3460-6P

  • Zoro # G222714805


product price:  $604.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Finish
Powder Coat
Caster Material
Phenolic
Load Capacity
1,800 lbs
Overall Width
34 in
Caster Type
2 Rigid, 2 Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT-3460-6P
Zoro #
G222714805
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
34 in
Overall Length
60 in
Overall Height
34 in
Caster Dia.
6"
Deck Height
9.625"
Deck Width
34 in
Deck Length
60 in

Details

Item
Platform Truck
Finish
Powder Coat
Caster Material
Phenolic
Load Capacity
1,800 lbs
Caster Type
2 Rigid, 2 Swivel
Color
Red
Includes
Removable Handle
Assembled/Unassembled
Assembled
Deck Material
Steel
Handle Type
Removable Handle

Description

All welded steel, Heavy Duty Platform Truck. Durable free moving platform truck to absorb the roughest usage. Reinforced 12 gauge steel platform. Removable tubular push handle. Deck height 7- 3/4in H. Capacity 2,500 lbs. 6in x 2in phenolic casters. Dimensions 60in W x 34in D x 7-3/4in H (excluding handle). Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.