Steel Platform Truck, 34 in W x 60 in D, 6 in Semi-Steel Casters, With Extra Handle Sockets, Red
- Mfr # PT-3460-6S-EHS
- Zoro # G124449140
product price:Â
$
835.99
/ea
Key Features
Overall Height
34-1/4 in
Caster Dia.
6 in
Deck Height
7-3/4 in
Caster Material
Semi-Steel
Handle Type
Tubular Offset
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT-3460-6S-EHS
- Zoro #
- G124449140
- UPC #
- -
- Country of Origin
- United States
- Item
- Platform Truck
- Caster Material
- Semi-Steel
- Handle Type
- Tubular Offset
- Load Capacity
- 2,500 lbs
- Assembled/Unassembled
- Assembled
- Color
- Red
- Frame Material
- Steel
- Caster Type
- 2 SWIVEL, 2 RIGID
- Finish
- Powder Coated
- Deck Material
- Steel
Dimensions
- Overall Height
- 34-1/4 in
- Caster Dia.
- 6 in
- Deck Height
- 7-3/4 in
- Overall Length
- 66 in
- Deck Width
- 34 in
- Deck Length
- 60 in
- Overall Width
- 34 in
Description
All welded steel, Heavy Duty Platform Truck. Durable free moving platform truck to absorb the roughest usage. Reinforced 12 gauge steel platform. Removable tubular push handle. Deck height 7- 3/4 in H. Capacity 2,500 lbs. 6 in x 2 in semi-steel casters. Dimensions 60 in W x 34 in D x 7-3/4 in H (excluding handle). Powder Coat finish. Red. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.