
Steel Platform Truck, 34 in W x 72 in D, 8 in Phenolic Casters, Black
Mfr # PT-3472-8P
Zoro # G522736767
product price:Â $711.99
/eaKey Features
Overall Width
72 in
Caster Material
Phenolic
Includes
Removable Handle
Overall Height
37 in
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PT-3472-8P
Zoro #
G522736767
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
72 in
Overall Height
37 in
Overall Length
34 in
Details
Item
Platform Trucks
Caster Material
Phenolic
Includes
Removable Handle
Assembled/Unassembled
Assembled
Finish
Powder Coat
Material
All Welded Steel
Color
Black
Load Capacity
1,800 lbs
Caster Type
2 Rigid, 2 Swivel
Description
All welded steel, Heavy Duty Platform Truck. Durable free moving platform truck to absorb the roughest usage. Reinforced 12 gauge steel platform. Removable tubular push handle. Deck height 9- 3/4in H. Capacity 3,000 lbs. 8in x 2in phenolic casters. Dimensions 72in W x 34in D x 9-3/4in H (excluding handle). Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.