Shop PUCEL
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Steel Platform Truck, 34 in W x 96 in D, 6 in Phenolic Casters, With Extra Handle Sockets, Light Blue
- Mfr # PT-3496-6P-EHS
- Zoro # G424449635
product price:Â
$
1,047.99
/ea
Key Features
Color
Light Blue
Overall Length
102 in
Deck Length
96 in
Handle Type
Tubular Offset
Deck Height
7-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT-3496-6P-EHS
- Zoro #
- G424449635
- UPC #
- -
- Country of Origin
- United States
- Color
- Light Blue
- Handle Type
- Tubular Offset
- Frame Material
- Steel
- Caster Type
- 2 SWIVEL, 2 RIGID
- Deck Material
- Steel
- Item
- Platform Truck
- Load Capacity
- 2,500 lbs
- Finish
- Powder Coated
- Caster Material
- Phenolic
- Assembled/Unassembled
- Assembled
Dimensions
- Overall Length
- 102 in
- Deck Length
- 96 in
- Deck Height
- 7-3/4 in
- Deck Width
- 34 in
- Overall Width
- 34 in
- Overall Height
- 34-1/4 in
- Caster Dia.
- 6 in
Description
All welded steel, Heavy Duty Platform Truck. Durable free moving platform truck to absorb the roughest usage. Reinforced 12 gauge steel platform. Removable tubular push handle. Deck height 7- 3/4 in H. Capacity 2,500 lbs. 6 in x 2 in phenolic casters. Dimensions 96 in W x 34 in D x 7-3/4 in H (excluding handle). Powder Coat finish. Light Blue. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.