Steel Platform Truck, 34 in W x 96 in D, 8 in Phenolic Casters, Black

  • Mfr # PT-3496-8P

  • Zoro # G722737168


product price:  $833.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Finish
Powder Coat
Load Capacity
1,800 lbs
Assembled/Unassembled
Assembled
Overall Length
34 in
Overall Height
37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT-3496-8P
Zoro #
G722737168
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
34 in
Overall Height
37 in
Overall Width
96 in

Details

Finish
Powder Coat
Load Capacity
1,800 lbs
Item
Platform Trucks
Assembled/Unassembled
Assembled
Color
Black
Material
All Welded Steel
Includes
Removable Handle
Caster Material
Phenolic
Caster Type
2 Rigid, 2 Swivel

Description

All welded steel, Heavy Duty Platform Truck. Durable free moving platform truck to absorb the roughest usage. Reinforced 12 gauge steel platform. Removable tubular push handle. Deck height 9- 3/4in H. Capacity 3,000 lbs. 8in x 2in phenolic casters. Dimensions 96in W x 34in D x 9-3/4in H (excluding handle). Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.