
Steel Platform Truck, 34 in W x 96 in D, 8 in Phenolic Casters, Gray
Mfr # PT-3496-8P
Zoro # G522714888
product price:Â $833.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Color
Gray
Material
All welded steel
Load Capacity
1,800 lbs
Finish
Powder Coat
Handle Type
Removeable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PT-3496-8P
Zoro #
G522714888
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
96 in
Overall Height
37 in
Depth
34 in
Details
Color
Gray
Material
All welded steel
Load Capacity
1,800 lbs
Finish
Powder Coat
Handle Type
Removeable
Item
Platform Trucks
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Platform Truck. Durable free moving platform truck to absorb the roughest usage. Reinforced 12 gauge steel platform. Removable tubular push handle. Deck height 9- 3/4in H. Capacity 3,000 lbs. 8in x 2in phenolic casters. Dimensions 96in W x 34in D x 9-3/4in H (excluding handle). Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.