
Steel Platform Truck, 34 in W x 96 in D, 8 in Phenolic Casters, Red
Mfr # PT-3496-8P
Zoro # G822714991
product price:Â $833.99
/eaKey Features
Color
Red
Material
All Welded Steel
Overall Length
34 in
Overall Width
96 in
Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT-3496-8P
Zoro #
G822714991
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
34 in
Overall Width
96 in
Overall Height
37 in
Details
Color
Red
Item
Platform Trucks
Material
All Welded Steel
Finish
Powder Coat
Caster Material
Phenolic
Assembled/Unassembled
Assembled
Load Capacity
1,800 lbs
Includes
Removable Handle
Caster Type
2 Rigid, 2 Swivel
Description
All welded steel, Heavy Duty Platform Truck. Durable free moving platform truck to absorb the roughest usage. Reinforced 12 gauge steel platform. Removable tubular push handle. Deck height 9- 3/4in H. Capacity 3,000 lbs. 8in x 2in phenolic casters. Dimensions 96in W x 34in D x 9-3/4in H (excluding handle). Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.