
Steel Platform Truck, 34 in W x 96 in D, 8 in Semi-Steel Casters, Gray
Mfr # PT-3496-8S
Zoro # G222716649
product price:Â $863.99
/eaKey Features
Overall Height
37 in
Overall Length
96 in
Overall Width
34 in
Color
Gray
Load Capacity
1,800 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
PT-3496-8S
Zoro #
G222716649
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
37 in
Overall Length
96 in
Overall Width
34 in
Deck Length
96 in
Deck Height
11.625"
Caster Dia.
8"
Deck Width
34 in
Details
Color
Gray
Load Capacity
1,800 lb
Item
Platform Truck
Handle Type
Removable Handle
Finish
Powder Coat
Assembled/Unassembled
Assembled
Includes
Removable Handle
Caster Material
Semi-Steel
Caster Type
2 Rigid, 2 Swivel
Deck Material
Steel
Description
All welded steel, Heavy Duty Platform Truck. Durable free moving platform truck to absorb the roughest usage. Reinforced 12 gauge steel platform. Removable tubular push handle. Deck height 9- 3/4in H. Capacity 3,000 lbs. 8in x 2in semi-steel casters. Dimensions 96in W x 34in D x 9-3/4in H (excluding handle). Powder Coat finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.