
Steel Top Hydraulic Bench, 28 in W x 120 in L x 41 in H, Gray
Mfr # HBS-28120-E12
Zoro # G722717344
product price:Â $3,733.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Material
Steel
Color
Gray
Load Capacity
1,000 lbs.
Finish
Powder coat
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HBS-28120-E12
Zoro #
G722717344
UPC #
-
Country of Origin
United States
Dimensions
Width
120 in
Depth
28 in
Top Thickness
2.25"
Height
29-41 in
Details
Material
Steel
Item
Steel Top Hydraulic Bench
Color
Gray
Load Capacity
1,000 lbs.
Finish
Powder coat
Assembled/Unassembled
Assembled
Includes
12" electric adjustable HT
Surface Material
Steel
Method of Construction
All Welded Steel
Description
All welded, Heavy Duty Steel Top Hydraulic Work Bench. This ergonomichydraulic bench allows an operator to adjust their work surface to accommodate a specific height with ease. This electric unit can adjust height up to 12in with the push of a button. Bench Dimensions 120in W x 28in D x 29in H to 41in H.Capacity 1,000 lbs. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.