
Steel Top Hydraulic Bench, 28 in W x 120 in L x 41 in H, Light Blue
Mfr # HBS-28120-E12
Zoro # G422720170
product price:Â $3,733.99
/eaKey Features
Assembled/Unassembled
Assembled
Material
Steel
Overall Height
29-41 in
Countertop Material
Steel
Includes
12" adjustable HT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HBS-28120-E12
Zoro #
G422720170
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
29-41 in
Overall Depth
28 in
Overall Width
120 in
Details
Item
Workbench
Assembled/Unassembled
Assembled
Material
Steel
Countertop Material
Steel
Includes
12" adjustable HT
Finish
Powder coat
Color
Light Blue
Description
All welded, Heavy Duty Steel Top Hydraulic Work Bench. This ergonomichydraulic bench allows an operator to adjust their work surface to accommodate a specific height with ease. This electric unit can adjust height up to 12in with the push of a button. Bench Dimensions 120in W x 28in D x 29in H to 41in H.Capacity 1,000 lbs. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.