Steel Top Hydraulic Bench, 28 in W x 120 in L x 41 in H, Putty

  • Mfr # HBS-28120-E12

  • Zoro # G022715194


product price:  $3,733.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Assembled/Unassembled
Assembled
Material
Steel
Color
Putty
Overall Width
120 in
Overall Depth
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBS-28120-E12
Zoro #
G022715194
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
120 in
Overall Depth
28 in
Overall Height
29-41 in

Details

Assembled/Unassembled
Assembled
Material
Steel
Color
Putty
Includes
12" adjustable HT
Finish
Powder coat
Item
Workbench
Countertop Material
Steel

Description

All welded, Heavy Duty Steel Top Hydraulic Work Bench. This ergonomichydraulic bench allows an operator to adjust their work surface to accommodate a specific height with ease. This electric unit can adjust height up to 12in with the push of a button. Bench Dimensions 120in W x 28in D x 29in H to 41in H.Capacity 1,000 lbs. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.