Steel Top Hydraulic Bench, 28 in W x 60 in D x 41 in H, Gray

  • Mfr # HBS-2860-M12

  • Zoro # G422719006


product price:  $1,959.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Load Capacity
1,000 lbs for 12", 750 lbs for 16"
Overall Width
60 in
Color
Gray
Overall Depth
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBS-2860-M12
Zoro #
G422719006
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
60 in
Overall Depth
28 in
Overall Height
29-41 in

Details

Material
Steel
Load Capacity
1,000 lbs for 12", 750 lbs for 16"
Color
Gray
Item
Workbench
Finish
Powder coat
Assembled/Unassembled
Assembled

Description

All welded, Heavy Duty Steel Top Hydraulic Work Bench. This ergonomic hydraulic bench allows an operator to adjust their work surface to accommodate a specific height with ease. The Manual crank handle adjusts height up to 12in and folds under bench when not in use. Bench Dimensions 60in W x 28in D x 29in H to 41in H. Capacity 1,000 lbs. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.