
Steel Top Hydraulic Bench, 28 in W x 60 in D x 41 in H, Red
Mfr # HBS-2860-M12
Zoro # G522715496
product price:Â $1,959.99
/eaKey Features
Finish
Powder coat
Overall Height
29-41 in
Includes
12" adjustable HT
Overall Width
60 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HBS-2860-M12
Zoro #
G522715496
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
29-41 in
Overall Width
60 in
Overall Depth
28 in
Details
Finish
Powder coat
Item
Workbench
Includes
12" adjustable HT
Material
Steel
Countertop Material
Steel
Assembled/Unassembled
Assembled
Color
Red
Description
All welded, Heavy Duty Steel Top Hydraulic Work Bench. This ergonomic hydraulic bench allows an operator to adjust their work surface to accommodate a specific height with ease. The Manual crank handle adjusts height up to 12in and folds under bench when not in use. Bench Dimensions 60in W x 28in D x 29in H to 41in H. Capacity 1,000 lbs. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.