Steel Top Hydraulic Bench, 28 in W x 72 in D x 29-45 in H, Putty
- Mfr # HBS-2872-E16
- Zoro # G824449389
product price:Â
$
3,360.99
/ea
Key Features
Color
Putty
Overall Width
72 in
Overall Depth
28 in
No. of Shelves
0
Assembled/Unassembled
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HBS-2872-E16
- Zoro #
- G824449389
- UPC #
- -
- Country of Origin
- United States
- Color
- Putty
- No. of Shelves
- 0
- Assembled/Unassembled
- Assembled
- No. of Drawers
- 0
- Surface Material
- Steel
- Gauge
- 12 GA / 16 GA Stringer
- Method of Construction
- All Welded
- Finish
- Powder Coated
- Load Capacity
- 750 lbs
- Item
- Steel Top Hydraulic Bench
Dimensions
- Overall Width
- 72 in
- Overall Depth
- 28 in
- Overall Height
- 29-45 in
- Top Thickness
- 2-1/4 in
Description
All welded, Heavy Duty Steel Top Hydraulic Work Bench. This ergonomic hydraulic bench allows an operator to adjust their work surface to accommodate a specific height with ease. This electric unit can adjust height up to 12 in With the push of a button. Bench Dimensions 72 in W x 28 in D x 29 in H to 45 in H. Capacity 1,000 lbs. Powder Coat finish. Putty. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.