Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Steel Top Hydraulic Bench, 28 in W x 96 in L x 28 in D x 29 in-45 in H, Gray
- Mfr # HBS-2896-E16
- Zoro # G924450025
product price:Â
$
4,860.99
/ea
Key Features
Load Capacity
750 lbs
Top Thickness
2-1/4 in
Method of Construction
All Welded
Color
Gray
Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HBS-2896-E16
- Zoro #
- G924450025
- UPC #
- -
- Country of Origin
- United States
- Load Capacity
- 750 lbs
- Method of Construction
- All Welded
- Item
- Steel Top Hydraulic Bench
- Color
- Gray
- Finish
- Powder Coated
- Surface Material
- Steel
- Gauge
- 12 GA / 16 GA Stringer
- Assembled/Unassembled
- Assembled
- No. of Drawers
- 0
- No. of Shelves
- 0
Dimensions
- Top Thickness
- 2-1/4 in
- Overall Depth
- 28 in
- Overall Width
- 96 in
- Overall Height
- 29-45 in
Description
All welded, Heavy Duty Steel Top Hydraulic Work Bench. This ergonomic hydraulic bench allows an operator to adjust their work surface to accommodate a specific height with ease. This electric unit can adjust height up to 12 in With the push of a button. Bench Dimensions 96 in W x 28 in D x 29 in H to 45 in H. Capacity 1,000 lbs. Powder Coat finish. GRAY. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.