Steel Top Hydraulic Bench, 34 in W x 60 in D x 41 in H, Putty

  • Mfr # HBS-3460-M12

  • Zoro # G622716492


product price:  $2,050.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
34 in
Countertop Material
Steel
Includes
12" adjustable HT
Finish
Powder coat
Overall Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBS-3460-M12
Zoro #
G622716492
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
34 in
Overall Width
60 in
Overall Height
29-41 in

Details

Countertop Material
Steel
Includes
12" adjustable HT
Item
Workbench
Finish
Powder coat
Assembled/Unassembled
Assembled
Material
Steel
Color
Putty

Description

All welded, Heavy Duty Steel Top Hydraulic Work Bench. This ergonomic hydraulic bench allows an operator to adjust their work surface to accommodate a specific height with ease. The Manual crank handle adjusts height up to 12in and folds under bench when not in use. Bench Dimensions 60in W x 34in D x 29in H to 41in H. Capacity 1,000 lbs. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.