Steel Top Hydraulic Bench, 48 in W x 28 in D x 41 in H, Black

  • Mfr # HBS-2848-E12

  • Zoro # G322737384


product price: $2,340.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
28 in
Material
Steel
Includes
12" adjustable HT
Countertop Material
Steel
Overall Height
29-41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBS-2848-E12
Zoro #
G322737384
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
28 in
Overall Height
29-41 in
Overall Width
48 in

Details

Material
Steel
Includes
12" adjustable HT
Countertop Material
Steel
Item
Workbench
Finish
Powder coat
Color
Black
Assembled/Unassembled
Assembled

Description

All welded, Heavy Duty Steel Top Hydraulic Work Bench. This ergonomic hydraulic bench allows an operator to adjust their work surface to accommodate a specific height with ease. This electric unit can adjust height up to 12in with the push of a button. Bench Dimensions 48in W x 28in D x 29in H to 41in H. Capacity 1,000 lbs. Powder Coat finish. Black.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.